Beli harga breaker panel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  2. Chint Manual Interlock Panel (Kotak Pengunci Manual)
    Mulai

    Rp769.900

    Chint Manual Interlock Panel (Kotak Pengunci Manual)
    Deskripsi:
    CZ1-63 Series Interlock PanelFungsi:- Pengganti OHM Saklar- Tersedia 2 & 4 Poles MCB- Max 63 Ampere- Pemindahan 2 sumber listrik yang dilengkapi dengan 2 lampu indikator untuk membedakan sumber listrik yang digunakan- Instalasi yang mudah- Proteksi terhadap beban lebih- Proteksi terhadap hubungan arus pendek- Bebas dari bunga api- Tampilan yang lebih menarik- Tahan lama
  3. Uticon MCB Panel Box
    Mulai

    Rp67.900

    Uticon MCB Panel Box
    Deskripsi:
    Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
  4. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  5. DV Control Box (Kotak Panel Listrik)
    BARU
    Mulai

    Rp329.900

    DV Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Steel
    • Box Color: Grey (RAL 7032), Phospat Powder Coat
    • Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
    • Protection Standard: IP65 & IK10
  6. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
Daftar Harga harga breaker panel listrik Terbaru October 2026
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp1.099.900
Chint Manual Interlock Panel (Kotak Pengunci Manual)Rp769.900
Uticon MCB Panel BoxRp67.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
DV Control Box (Kotak Panel Listrik)Rp329.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Fuji Electric Thermal Overload RelayRp269.900
Schneider Electric Altivar Soft Starter ATS480 (Starter Motor)Rp919.900
Schneider Electric Harmony XB4 SeriesRp46.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)